Beli cutting pipe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FUJIYA Flexible and PE Pipe CutterDeskripsi:-Dedicated tool for cutting resin flexible pipes used in water supply and electrical constructions.-Can be used twice by replacing fore and rear blades.-For cutting of soft resin tubes such as synthetic resin flexible conduit(CD tube).atribut:
- Cutting Performance: 37mm
- Total Length: 213mm
- Purpose of Use: For cutting of soft resin tubes such as synthetic resin flexible conduit (CD tube).
- SK (Niigata Seiki) Pipe cutterDeskripsi:Reliable cutting without chips is possible. The cut surface can be finished with a deburring cutter.Cutting of pipes such as copper, lead, iron, aluminum, PVC pipes, stainless steel, etc.* For stainless steel, please purchase a spare blade for stainless steel, which is sold separately.atribut:
- Included Accessories: 1 replacement blade (for general use)
- Maximum Cutting Thickness (mm): 2.5
- Thickness (mm): 34
- SK11 pipe cutterDeskripsi:Pipes can be cut accurately without producing chips. It is also possible to cut thin-walled stainless steel pipes. Equipped with a quick adjustment mechanism that allows you to fully open with one push and quickly adjust to the pipe diameter just by pressing the knob. Equipped with a chamfer cutter, you can chamfer the inside of the pipe. Replacement blades can be stored in the round blade storage section of the knob.Cutting copper pipes, aluminum pipes, brass pipes, PVC pipes, and thin-walled stainless steel pipes.*Do not use for cutting other than compatible pipes. *The cut end after cutting the pipe is sharp and may cut your fingers, etc., so please handle with care. *Please be careful when handling the round blade during work or when replacing the round blade. *When using the chamfer cutter, first lower the round blade inside the main body and then pull it out.atribut:
- Cutting Capacity (mm): (Pipe wall thickness) Maximum: 3 (Thin-walled stainless steel pipes and steel pipes are 1.2 mm or less)
- Included Accessories: Blade attached to the main body: PSB-8 (for copper pipes and thin-walled stainless steel pipes)
- Material: Blade: SKS3
- Replacement Blades: PSB-4 (for copper pipes), PSB-5 (for stainless steel pipes)
- SK11 pipe cutterDeskripsi:Pipes can be cut accurately without producing chips. It is also possible to cut thin-walled stainless steel pipes. Equipped with a chamfer cutter, you can chamfer the inside of the pipe. Replacement blades can be stored in the round blade storage section of the knob.Cutting copper pipes, aluminum pipes, brass pipes, PVC pipes, and thin-walled stainless steel pipes.*Do not use for cutting other than compatible pipes. *The cut end after cutting the pipe is sharp and may cut your fingers, etc., so please handle with care. *Please be careful when handling the round blade during work or when replacing the round blade. *When using the chamfer cutter, first lower the round blade inside the main body and then pull it out.atribut:
- Cutting Capacity, Pipe (mm): [Diameter] 4 to 32, [Thickness] Maximum 3 (Thin-walled stainless steel pipe / steel pipe is 1.2 or less)
- Included Accessories: PSB-7 (for copper pipes and thin-walled stainless steel pipes)
- Material: Blade: SKS3
- Replacement Blades: PSB-1 (for copper pipes) / PSB-2 (for stainless steel pipes)
- INGCO Tube Pipe Cutter (Pemotong Pipa)Deskripsi:Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
- Top Kogyo Pvc Pipe CutterDeskripsi:-One-touch opening which opens the blade with one-handed operation.-Possible to cut easily with ratchet function.-Adopted a R blade and realized a light sharpness.-For cutting of rigid PVC pipes, polyethylene pipes and polybutene pipes.-For cutting protectors.(TVP-42)
- monotaro Tube Cutter (Pemotong Pipa)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- LENOX Hand Cutter for Pipe, Tubing, and Conduit (Pemotong Pipa)Deskripsi:Sets include multiple compact cutters to fit different sizes of metal tubing. Compact cutters fit into cramped areas with limited clearance around the tubing. Also known as tight-space tubing cutters, they slide onto metal tubing and rotate their cutting head around it to slice through.atribut:
- UNSPSC: 23171603
- MCC PVC Pipe Cutter (Pemotong Pipa)Deskripsi:-You can cut cleanly without cutting any chips.-For cutting PVC pipe, polyethylene pipe.
- ASADA Beaver Pipe Threading Machineatribut:
- Voltage (V): 220-240
- Kennedy Plastic Pipe Cutteratribut:
- Special Features: Replaceable Blade; Safety Lock
- Compatible Pipe Material: Rubber
- Blade Material: Stainless Steel
- Body Material: Diecast Alloy
- TRUSCO PVC Pipe CutterDeskripsi:For cutting of PVC pipe and polyethylene pipe.atribut:
- Purpose of Use: For cutting PVC pipe and polyethylene pipe.
- TRUSCO Tube Cutter (Pemotong Pipa)atribut:
- Cutting Capacity: 21 century version inch size
- Length (mm): 67
- Specifications: Standard Blade GFC-15NC
- Thickness (mm): 3
- KNIPEX TubiX Pipe Cutter (Pemotong Pipa)Deskripsi:- QuickLock one-hand locking mechanism: independent holding and clamping on the tube- Easy one-handed pushing for quick adjustment to different tube sizes- Comfortable: easy cutting due to high-quality needle bearings in the cutting wheel and guide rolls- Cuts pipes from Ø 6 - 35 mm (1/4" - 1 3/8") with wall thickness up to 2 mm- Cutting wheel made of high-grade ball-bearing steel- Practical quick replace system for the cutting wheel - with spare wheel stored under the feeding barrel- With precision-ground deburring tool, easy to remove- For the electric trade: Also suitable to cut rigid steel conduits- Light and durable metal enclosure of magnesium
Daftar Harga cutting pipe Terbaru October 2026
| FUJIYA Flexible and PE Pipe Cutter | Rp539.900 |
| SK (Niigata Seiki) Pipe cutter | Rp659.900 |
| SK11 pipe cutter | Rp609.900 |
| SK11 pipe cutter | Rp329.900 |
| INGCO Tube Pipe Cutter (Pemotong Pipa) | Rp95.900 |
| MILWAUKEE Pipe Threading Machine (Mesin Senai Pipa) | Rp63.999.900 |
| Top Kogyo Pvc Pipe Cutter | Rp999.900 |
| monotaro Tube Cutter (Pemotong Pipa) | Rp229.900 |
| Kenmaster Kabel Rol | Rp109.900 |
| RIDGID Heavy Duty Pipe Cutter (Pemotong Pipa) | Rp5.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20Pipe%20cutter/27P113865079-1.jpg)


/n0P107293828-1.jpg)

/2yP102248106-3.jpg)

/6mP102048238-12.jpg)
%20Cut%20Man%20(Pemotong%20Pipa)/P102034859-1.jpg)

/b3P109850399-3.jpg)
/c0P109850432-4.jpg)
/P102752122-2.jpg)



/P101002139-1.jpg)
/baP105868406-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)